Shop All Compression Lugs
Abb
STANDARD BARREL COPPER LUG, #6, 35KV, 6 AWG WIRE, 1/4 BOLT
Mfr # 54105
Zoro # G0196044
product price: $5.65
/ea
Sold in multiples of 15 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Material Copper
- Color Blue
- Stud Size 1/4 in
- Standard UL E9809
Product Information
- Brand Abb
- MFR # 54105
- Zoro # G0196044
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Stud Size | 1/4 in |
AWG size | 6 |
Details
Material | Copper |
Color | Blue |
Standard | UL E9809 |
Number of Holes | 1 |
Voltage Rating | 35 kV |
Type | Standard Barrel |
Insulated | No |
With sight-hole | Yes |
Connecting angle | 180° (horizontal) |
Surface protection | Tinned |
Insulation | None |
Degree | Straight |
Bolt Hole | 1/4 in |
Barrel | Standard |
Holes | 1 HOLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- DAYTON Circuit Breaker, NDB2-63 D4/1 Series 4A, 1 Pole, 277V AC, D Curve (5ZVD5)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- Abb Compression Lugs