Shop All Spring Nuts & Cage Nuts
Abb
Spring Nut, 1/2", Steel, Silver Galvanized Finish
Mfr # ZA1001/2EG-10
Zoro # G608201394
product price: $10.89
/ea
Sold in multiples of 3 for $32.67
$32.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"
- Nut Material Steel
- Nut Finish Silver Galvanized
- System of Measurement Inch
Product Information
- Brand Abb
- MFR # ZA1001/2EG-10
- Zoro # G608201394
- UPC # 616013096383
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2" |
Details
Item | Spring Nut |
Nut Material | Steel |
Nut Finish | Silver Galvanized |
System of Measurement | Inch |
Description
5 Pack, 12, Steel Spring Nut With SilverGalv Finish, Fits All A C Series Channel Inserts, Poly Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121110)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32439)
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0075)
- BOSTITCH Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR2DGAL)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V210 1/4S2-100)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 100 PK (V200 3/8G-100)
- HAMMOND M6 Cagnuts & Screws, 100-Count (CAGKITM6-100)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC3)
- VAST Spring Nut, M10-24.00, 100 PK (V200 10-24-100)
- VAST Spring Nut, M6-1.00, 100 PK (V210 M6-100)
- VAST Spring Nut, M6-1.00, Plain Finish, 25 PK (V200 M6-25)
- Abb Spring Nuts & Cage Nuts