Shop All Contactor Accessories
Abb
SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP
Mfr # SK615546-2
Zoro # G9284592
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MPET3, MPET4, MPEP3, MPEP4, MPEK3, MPEK4, MPMT3, MPMT4, MPMP3, MPMP4, CE3T, CE3P, CE3K1, CE4T, CE4P, CE4K1
- Material Aluminum
- Color Yellow
- Product Net Height 0.07 m
- Product Net Width 0.07 m
Product Information
- Brand Abb
- MFR # SK615546-2
- Zoro # G9284592
- UPC # 88861420678
- Country of Origin Unknown
- Category Contactor Accessories
Dimensions
Product Net Height | 0.07 m |
Product Net Width | 0.07 m |
Product Net Depth / Length | 0.001 m |
Details
For Use With | MPET3, MPET4, MPEP3, MPEP4, MPEK3, MPEK4, MPMT3, MPMT4, MPMP3, MPMP4, CE3T, CE3P, CE3K1, CE4T, CE4P, CE4K1 |
Material | Aluminum |
Color | Yellow |
Product Name | Legend Plate |
Suitable for Product Class | Pilot DevicesCompact Range |
Shape | Round |
Suitable For | MPET3MPET4MPEP3MPEP4MPEK3MPEK4MPMT3MPMT4MPMP3MPMP4CE3TCE3PCE3K1CE4TCE4PCE4K1 |
ABB Type Designation | LEGEND PLATE |
Description
E-STOP LEGEND PLATE, EMERGENCY STOP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 45A, 3 Pole, 277/480V AC (GHB3045)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- ABB CAL4-11, SIDE MOUNT AUX, 1NO-1NC, AF09-AF96 (CAL4-11)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- ABB CAL18-11B, A95-AF1650 EXTRA AUX 1NO-1NC, PK 2 (CAL18-11B)
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- Abb Motor Controls