Shop All Knobs
Abb
Sigma Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel 2 Hole Strap , 50PK
Mfr # 51902
Zoro # G405305776
product price: $0.27
/ea
Sold in multiples of 50 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Sigma's Two-Hole Rigid Straps are used for providing support for Rigid conduit or IMC as required by the National Electric Code (NEC) where higher load bearing supports are needed. These zinc-plated steel straps snap onto the conduit for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. - 7 in. Adjustable Hole Cutter (49-56-0320)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, Steel (MSKS-013)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4140)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D (493770)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901AJ)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.05"L, GP Phenolic (0697-R)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2---21)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 1"L, Blind Tap, Steel (GN6C----5SAB-21)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 (K0277.2057)
- Abb Hand Knobs and Wheels