Shop All Circuit Breaker & Panelboard Accessories
Abb
Shunt Opening Release-YO 12 V DC
Mfr # KXTFYOCFPA
Zoro # G002595839
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Voltage Rating YO-C XT5-XT6 F/P 12 Vdc
Product Information
- Brand Abb
- MFR # KXTFYOCFPA
- Zoro # G002595839
- Country of Origin Italy
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Shunt Trip |
Voltage | 12V DC |
Voltage Rating | YO-C XT5-XT6 F/P 12 Vdc |
Description
Shunt opening release-YO 12 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- Abb Circuit Breaker & Panelboard Accessories