Shop All Splicing Connectors
Abb
Short-Barrel Splice, 1.00 in. L, Gray
Mfr # 54506
Zoro # G2138412
original price:
$3.65
5% off
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.0 in
- Color Code Gray
- Color Gray
- Overall Length 1 in
Product Information
- Brand Abb
- MFR # 54506
- Zoro # G2138412
- UPC # 78621054506
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 1.0 in |
Overall Length | 1 in |
Outside Dia. | 0.37 in |
Length (Straight Wireway) | 1.0 in |
Maximum Wire Insulation Diameter | 0.37 in |
For Wire Size | 4 AWG |
Barrel Outside Diameter | 0.37 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 4 AWG |
Barrel Size | Standard |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Gray, Die Code 29, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Number of Crimps 1, Overall Length 1 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow (260200-08-6)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- Abb Splicing Connectors