Shop All Splicing Connectors
Abb
Short-Barrel Splice, 1.00 in. L, Blue
Mfr # 54505
Zoro # G3108253
original price:
$2.75
5% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.0 in
- Color Code Blue
- Color Blue
- Overall Length 1 in
Product Information
- Brand Abb
- MFR # 54505
- Zoro # G3108253
- UPC # 78621054505
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 1.0 in |
Overall Length | 1 in |
Outside Dia. | 0.3 in |
Length (Straight Wireway) | 1.0 in |
Barrel Size | Standard |
Minimum Wire Size | 6 AWG |
Maximum Wire Size | 6 AWG |
For Wire Size | 6 AWG |
Maximum Wire Insulation Diameter | 0.3 in |
Barrel Outside Diameter | 0.3 in |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Blue, Die Code 24, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Number of Crimps 1, Overall Length 1 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (126)
- ALLEN BRADLEY 800Fm-F5 Flush Ser A Yellow Pushbutton (800FM-F5)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- INTERMATIC Self-Adaptive In-Wall PIR Sensor Switch (IOS-DOV-WH)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- Abb Splicing Connectors