Shop All Terminal Blocks
Abb
S2C-H6RU, MCB S200U/S200UP AUX 1NO/1NC
Mfr # S2C-H6RU
Zoro # G1773332
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.8 mm
- Depth 69 mm
- Standards CSA, IEC, UL 489
- Height 100 mm
- For Use With Miniature Circuit Breaker
Product Information
- Brand Abb
- MFR # S2C-H6RU
- Zoro # G1773332
- UPC # 80432541482
- Country of Origin Denmark
- Category Terminal Blocks
Dimensions
Width | 8.8 mm |
Depth | 69 mm |
Height | 100 mm |
Details
Item | Auxiliary Contact |
Standards | CSA, IEC, UL 489 |
For Use With | Miniature Circuit Breaker |
Description
MCB S200U/S200UP AUX 1NO/1NC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep (JB1DIW-A)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4 (HNF361SS)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- ABB Auxiliary Terminal And Contact Block 2PK (HK1-11 1SAM201902R1001)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- ALTRONIX Terminal Block, Removable (TB1)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- Abb Terminal Blocks