Shop All Terminal Blocks
Abb
S2C-H6R, MCB S200/S200P AUX 1NO/1NC
Mfr # S2C-H6R
Zoro # G1773448
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, IEC, UL
- For Use With Miniature Circuit Breaker Residual Current Device
- Width 8.8 mm
- Depth 69 mm
- Height 85 mm
Product Information
- Brand Abb
- MFR # S2C-H6R
- Zoro # G1773448
- UPC # 80432541473
- Country of Origin Denmark
- Category Terminal Blocks
Dimensions
Width | 8.8 mm |
Depth | 69 mm |
Height | 85 mm |
Details
Item | Auxiliary Contact |
Standards | CSA, IEC, UL |
For Use With | Miniature Circuit Breaker Residual Current Device |
Description
MCB S200/S200P AUX 1NO/1NC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TRIPP LITE UPS Replacement Battery, Smart, 48VDC, 3U (RBC94-3U)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-9)
- ABB Auxiliary Terminal And Contact Block 2PK (HK1-11 1SAM201902R1001)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- Abb Power Distribution Blocks & Terminal Blocks