Shop All Wire Connectors
Abb
RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500
Mfr # RC737
Zoro # G2045413
product price: $316.99
/pk 500, $0.63/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 12 AWG
- Max. Single Wire Size 10 AWG
- Max. Voltage 600 V
- Insulation Material PVC
Product Information
- Brand Abb
- MFR # RC737
- Zoro # G2045413
- UPC # 78621082014
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 12 AWG |
Max. Single Wire Size | 10 AWG |
Max. Wire Size | 12-10 AWG |
Details
Color | Yellow |
Max. Voltage | 600 V |
Insulation Material | PVC |
Features | Brazed Seam Barrel is Serrated to Obtain High Pull-out Value |
Standards | UL E9809 |
Finish | Tin Plated |
Type | Vinyl Insulated Ring Terminal |
Material | Copper |
Description
INS VINYL RING TRM 12-10 3/8IN YEL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- ABB OHY65J6, PSTL HDL 6X65MM RED/YEL 3R, 12 (OHY65J6)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- Abb Wire Connectors & Disconnects