Shop All Wire Terminals
Abb
RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500
Mfr # RC1147
Zoro # G4052584
product price: $291.99
/pk 500, $0.58/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12-10 AWG
- Insulation Type Vinyl Insulated Fork Terminal
- Insulation Color Yellow
- Terminal Type Fork
- Max. Voltage 600 V
Product Information
- Brand Abb
- MFR # RC1147
- Zoro # G4052584
- UPC # 78621070354
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 12-10 AWG |
Insulation Type | Vinyl Insulated Fork Terminal |
Insulation Color | Yellow |
Item | Fork Terminal |
Terminal Type | Fork |
Max. Voltage | 600 V |
Features | Serrated Barrel |
Standards | UL E9809 |
Connection Material | Copper |
Seam | Brazed |
Description
INS VIN FORK TRM 12-10 BLT No8 YEL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH322N)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- ELESA Digital position indicators, DD50-FN-0.03-S-C2 F3/8"-SST (DD50 (inch sizes))
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (LC1D18B7)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- ABB Ring Terminal 12-10Awg Connector, 50PK (10RC-38)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- GARDNER BENDER 22-14 AWG Vinyl Wire Termination Kit 100 Piece PK100 (10-170)
- Abb Wire Terminals