Shop All Compression Lugs
Abb
One Hole Lug Compression Connector, 4 AWG
Mfr # 60113
Zoro # G2389667
original price:
$7.69
5% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.66 in
- Material Aluminum
- Length 2.03 in
Product Information
- Brand Abb
- MFR # 60113
- Zoro # G2389667
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.66 in |
Length | 2.03 in |
Stud Size | 5/16 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.03 in |
For Stud Size | 5/16 in |
Overall Length | 2 in |
Tongue Width | 0.66 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Width | 0.66 in |
For Wire Size | 4 AWG |
Barrel Outside Diameter | 0.46 in |
Barrel Size | Long |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.66 in, For Conductor Material Aluminum, Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.46 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, 10 A, NC (20C817)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- PFLITSCH M50x1.5/BG/NPB/TPE/42.0/ST (BG250MS)
- MERSEN Surge Protection Device, 1 Phase, 240/480V AC, 2 Poles, 3 Wires (STP480S07)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- Abb Compression Lugs