Shop All Compression Lugs
Abb
One Hole Lug Compression Connector, 1 AWG
Mfr # 60126
Zoro # G3351537
original price:
$13.75
13% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.88"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 2.89"
Product Information
- Brand Abb
- MFR # 60126
- Zoro # G3351537
- UPC # 786210601267
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.88" |
Length | 2.89" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.89 in |
Overall Length | 2.89 in |
For Stud Size | 1/2 in |
Tongue Length | 1.41 in |
For Wire Size | 1 AWG |
Overall Width | 0.88 in |
Tongue Width | 0.88 in |
For Stranded Aluminum Wire Size - Maximum | 1 AWG |
Barrel Size | Long |
Barrel Outside Diameter | 0.56 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Gold, Die Code 45, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Aluminum, For Stud Size 1/2 in, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.56 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 1 AWG, For Wire Size 1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-63)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1184)
- ABB Two Hole Lug Compression Connector, 6 AWG (256-30695-252)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- Abb Lugs & Split Bolts