Shop All Compression Lugs
Abb
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 60147
Zoro # G0249243
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Long Barrel
- Width 1.21"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 3.53"
Product Information
- Brand Abb
- MFR # 60147
- Zoro # G0249243
- UPC # 786210601472
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.21" |
Length | 3.53" |
Stud Size | 5/16 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.53 in |
For Stranded Aluminum Wire Size - Maximum | 4/0 AWG |
Overall Width | 1.21 in |
Barrel Outside Diameter | 0.857 in |
Barrel Size | Long |
Overall Length | 3.53 in |
Tongue Length | 0.88 in |
Tongue Width | 1.21 in |
For Stud Size | 5/16 in |
For Wire Size | 4/0 AWG |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.21 in, For Conductor Material Aluminum, For Stud Size 5/16 in, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.857 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- HAMMOND MFG. 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- Abb Lugs & Split Bolts