Shop All Conduit Fittings
Abb
Noninsulated Connector, 1-1/4 In., Steel
Mfr # 5255
Zoro # G3022013
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/4"
- Color Gray
- Finish Electro Zinc Plated/Chromate Coating
- Insulated Non-Insulated
Product Information
- Brand Abb
- MFR # 5255
- Zoro # G3022013
- UPC # 786210052557
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 1/4 in |
Size | 1-1/4 Inch |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Nominal size in inch | 1 1/4 inch |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 1 1/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III Division 1 and 2, Compatible Knockout Trade Size 1 1/4 in, Connector Style 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- SQUARE D Internal barrier kit, safety switch, for heavy duty, 200A, 600V, 2 and 3 pole (SS20)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/277V AC (31EH16)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 5A, Fast-Acting, 150V AC, Cylindrical (FWA-5A10F)
- ABB 0 AntiShort Bushing, 390 (390)
- ABB Carlon 1/2 In. ENT End Adapter (A253DCAR)
- ABB Tk222Sc-1 Emt Set Screw Coupling 3/4 (91222)
- ABB Thomas & Betts LN43EA-CTN Straight Non-Metallic Liquid Tight Connector - 0.75 in. (832664)
- ABB Sealing Washer, Conduit, 3/8 In. (5261)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- Abb Conduit Fittings