Shop All Wire Disconnects
Abb
Motor Lead Disconnect, Male, 12-10 AWG, Ylw
Mfr # MD1210M-2
Zoro # G2999875
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- Wire Gauge 12 to 10 AWG
- Wire Size 12-10 AWG
- Body Size 2
- Material Copper
Product Information
- Brand Abb
- MFR # MD1210M-2
- Zoro # G2999875
- UPC # 54150222474660
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 12-10 AWG |
Body Size | 2 |
Overall Length | 29/32 in |
Wire Strip Length | 3/8 in |
Plug Length | 1.56 in |
Plug Outside Dia. | 0.5 in |
Overall Depth | 1/2 in |
Overall Width | 1 in |
Strip Length | 3/8 in |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Strip Length (inches) | 44993 |
Description
Motor Lead Disconnect, Body Size 2, Color Code Yellow, Die Code 42, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- ABB Motor Disconnect Boot, 6 AWG, SZ 3 (MDBOOT-3)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- Abb Wire Connectors & Disconnects