Shop All Wire Disconnects
Abb
Motor L-Disconnect, Male, 6 AWG, Blue
Mfr # MD6M-2
Zoro # G1571561
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- Wire Gauge 6 AWG
- Wire Size #6 AWG
- Material Copper
- Body Size 2
Product Information
- Brand Abb
- MFR # MD6M-2
- Zoro # G1571561
- UPC # 7862107868650
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #6 AWG |
Body Size | 2 |
Overall Length | 1 1/32 in |
Wire Strip Length | 1/2 in |
Plug Length | 1.02 in |
Plug Outside Dia. | 0.37 in |
Minimum Wire Size | 6 AWG |
Overall Width | 1 in |
Maximum Wire Size | 6 AWG |
Strip Length | 1/2 in |
Overall Depth | 1/2 in |
Strip Length (inches) | 44928 |
Description
Motor Lead Disconnect, Body Size 2, Color Code Blue, Die Code 24, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, 4XMR7, Compatible Manufacturer Model Number TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 6ft (N002-006-BK)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- Abb Wire Connectors & Disconnects