Shop All Wire Disconnects
Abb
Motor L-Disconnect, Male, 16-14 AWG, Blue
Mfr # MD1614M-1
Zoro # G1511492
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- For Use With 3KH45, 3KH46 and 3KH55
- Wire Gauge 16 to 14 AWG
- Wire Size 16-14 AWG
- Body Size 1
Product Information
- Brand Abb
- MFR # MD1614M-1
- Zoro # G1511492
- UPC # 786210703152
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Body Size | 1 |
Overall Length | 25/32 in |
Wire Strip Length | 3/8 in |
Plug Length | 0.9 in |
Plug Outside Dia. | 0.37 in |
Overall Depth | 3/8 in |
Strip Length | 3/8 in |
Overall Width | 3/4 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
For Wire Size | 14 AWG |
Strip Length (inches) | 44993 |
Description
Motor Lead Disconnect, Body Size 1, Color Code Blue, Die Code Not Applicable, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- OREGON Full Chisel Chain, 24", 84 Drive Links (B84)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-1)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- Abb Wire Connectors & Disconnects