Shop All Wire Disconnects
Abb
Motor L-Disconnect, Female, 12-10AWG, Ylw
Mfr # MD1210F-1
Zoro # G1685783
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Female
- Wire Gauge 12 to 10 AWG
- Wire Size 12-10 AWG
- Body Size 1
- Material Copper
Product Information
- Brand Abb
- MFR # MD1210F-1
- Zoro # G1685783
- UPC # 786210786797
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 12-10 AWG |
Body Size | 1 |
Overall Length | 25/32 in |
Wire Strip Length | 3/8 in |
Plug Outside Dia. | 0.5 in |
Overall Width | 3/8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Strip Length | 3/8 in |
Overall Depth | 3/8 in |
For Wire Size | 10 AWG |
Strip Length (inches) | 44993 |
Description
Motor Lead Disconnect, Body Size 1, Color Code Yellow, Die Code 37, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- FLEX-STRUT Wing Connection, 6-Hole, 3-Way (FS-5514 E/G)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-1)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- Abb Wire Disconnects