Shop All Wire Disconnects
Abb
Motor L-Disconnect, Female, 1 AWG, Green
Mfr # MD1F-2
Zoro # G1894785
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Female
- For Use With 3KH45, 3KH46, 3KH52
- Wire Gauge 1 AWG
- Wire Size #1 AWG
- Material Copper
Product Information
- Brand Abb
- MFR # MD1F-2
- Zoro # G1894785
- UPC # 786210796468
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #1 AWG |
Body Size | 2 |
Overall Length | 1 1/4 in |
Wire Strip Length | 9/16 in |
Plug Outside Dia. | 0.125 in |
Maximum Wire Size | 1 AWG |
Wire Size Range | 1 AWG - 1 AWG |
Strip Length | 9/16 in |
Overall Depth | 1/2 in |
Overall Width | 1/2 in |
Minimum Wire Size | 1 AWG |
Strip Length (inches) | 45185 |
Description
Motor Lead Disconnect, Body Size 2, Color Code Green, Die Code 37, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Overall Depth 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- Abb Wire Disconnects