Shop All Circuit Breakers
Abb
Molded Case Circuit Breaker, XT2H Series 30A, 3 Pole, 600V AC
Mfr # XT2HU3030MFF000XXX
Zoro # G100716303
product price: $1,896.99
/ea
Free Shipping & Returns
$1,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XT2H
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Max. AIR Rating 150kA
Product Information
- Brand Abb
- MFR # XT2HU3030MFF000XXX
- Zoro # G100716303
- UPC # 88861440665
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/XT2 |
Width | 90 mm |
Depth | 82.5 mm |
Height | 130 mm |
Dimensions | 5.71 x 5.12 x 8.19 |
Details
Item | Molded Case Circuit Breaker |
Series | XT2H |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Max. AIR Rating | 150kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Bolt |
DC Voltage Rating | Not Rated |
Standards | UL 80% rated, IEC dual rated |
Features | Feature high specific let-through current |
Application | Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation |
Description
XT2H 125 MCP,30 In.,3P F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- ABB Circuit Breaker, XT1N Series 20A, 3 Pole, 347V AC (XT1NU3020AFF000XXX)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Circuit Breaker, XT4H Series 175A, 3 Pole, 600V AC (XT4HU3175AFF000XXX)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- Abb Circuit Breakers