Shop All Circuit Breakers
Abb
Molded Case Circuit Breaker, XT1N Series 3 Pole
Mfr # XT1NQ3060AFF000XXX
Zoro # G7737980
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XT1N
- Number of Poles 3
- Circuit Breaker Type Molded Case Circuit Breaker
- Trip Type Fixed Thermal Magnetic
- Instantaneous Trip Fixed
Product Information
- Brand Abb
- MFR # XT1NQ3060AFF000XXX
- Zoro # G7737980
- UPC # 88861451585
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | 125A/XT1 |
Dimensions | 5.63 x 5.039 x 5.315 |
Details
Item | Molded Case Circuit Breaker |
Series | XT1N |
Number of Poles | 3 |
Circuit Breaker Type | Molded Case Circuit Breaker |
Trip Type | Fixed Thermal Magnetic |
Instantaneous Trip | Fixed |
Standards | UL 100% rated, IEC dual rated |
Features | Feature high specific let-through current |
Application | Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation |
Description
XT1N 125 TMF 60-600 3p F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KLLU1200X)
- BRYANT Locking Devices, Flanged Inlet, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, White (70630MBWP)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Circuit Breaker, XT4H Series 175A, 3 Pole, 600V AC (XT4HU3175AFF000XXX)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115DFC)
- Abb Circuit Breakers