Shop All Circuit Breakers
Abb
MCB BUS, 80A, 18 Pole, 690V AC
Mfr # PS3/18/16BP
Zoro # G1773463
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Number of Poles 18
- AC Voltage Rating 690V AC
- Phase 3
- Width 15.5 mm
Product Information
- Brand Abb
- MFR # PS3/18/16BP
- Zoro # G1773463
- UPC # 66201937243
- Country of Origin Denmark
- Category Circuit Breakers
Dimensions
Width | 15.5 mm |
Depth | 310 mm |
Height | 46 mm |
Details
Item | MCB BUS |
Amps | 80A |
Number of Poles | 18 |
AC Voltage Rating | 690V AC |
Phase | 3 |
DC Voltage Rating | 690V DC |
Standards | CE |
For Use With | Suitable for S200U, S200UP |
Description
MCB BUS 3PH 18P 80A BCPD
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 24-28VAC/DC (9001SKP35G31)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Circuit Breaker, S202 Series 10A, 2 Pole, 400/440V AC, C Curve (S202-C10)
- ABB Circuit Breaker, XT4H Series 175A, 3 Pole, 600V AC (XT4HU3175AFF000XXX)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- Abb Circuit Breakers