Shop All Splicing Connectors
Abb
Long Barrel Splice, 2.81 in. L, Ruby
Mfr # 60542
Zoro # G3011032
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.81 in
- Color Code Ruby
- Color Ruby
- Overall Length 2.81 in
Product Information
- Brand Abb
- MFR # 60542
- Zoro # G3011032
- UPC # 786210605425
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 2.81 in |
Overall Length | 2.81 in |
Outside Dia. | 0.77 in |
Length (Straight Wireway) | 2.81 in |
Barrel Size | Long |
Maximum Wire Insulation Diameter | 0.77 in |
Maximum Wire Size | 3/0 AWG |
Barrel Outside Diameter | 0.77 in |
Minimum Wire Size | 3/0 AWG |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Ruby, Die Code 60, For Conductor Material Aluminum, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Number of Crimps 2, Overall Length 2.81 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Intersystem Bonding Termination, 14-2 AWG (IBTB)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- Abb Splicing Connectors