Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 3/4in., 90 deg, Slv
Mfr # 4971AL
Zoro # G1997965
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Material Aluminum
- Cord Dia. Range 0.31 in to 0.56 in
- Color Silver
Product Information
- Brand Abb
- MFR # 4971AL
- Zoro # G1997965
- UPC # 78621079762
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.31 in to 0.56 in |
Length - Box to End of Connector | 2 11/16 in |
Length | 1-25/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Outer Dimensions (inches) | 21.62x5.12x6.62 |
Thread length | 17.46mm |
Inner Dimensions (inches) | 6.25x4.75x3.25 |
Nominal thread size inch/gas pipe thread | 3/4 inch |
Suitable for cable diameter | 7.874-14.224mm |
Size | 3/4 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 20 in D, NEMA 3R; 4; 12; 13, Hinged (N412302420C)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDB-6.3A)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Flanged Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Heat stabilized, Gray Nylon (HBL2626F)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- Abb Strain Relief Connector