Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 3/4in., 90 deg, Blk
Mfr # 4971NM
Zoro # G3146071
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Material Nylon
- Cord Dia. Range 0.31 in to 0.56 in
- Color Black
Product Information
- Brand Abb
- MFR # 4971NM
- Zoro # G3146071
- UPC # 786210797533
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.31 in to 0.56 in |
Length - Box to End of Connector | 1 1/2 in |
Length | 2-1/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Outer Dimensions (inches) | 13x11x5.75 |
Suitable for cable diameter | 7.9-14.2mm |
Nominal thread size inch/gas pipe thread | 3/4 inch |
Thread length | 15.875mm |
Size | 3/4 Inch |
Inner Dimensions (inches) | 6x4x4 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA 52391, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG20V04)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- Abb Cord Grips