Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 3/4 in., Nylon, Blk
Mfr # 2930NM
Zoro # G2217686
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Nylon
- Cord Dia. Range 0.13 in to 0.38 in
- Box Connection 3/4 in MNPT
Product Information
- Brand Abb
- MFR # 2930NM
- Zoro # G2217686
- UPC # 786210797434
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.13 in to 0.38 in |
Length - Box to End of Connector | 1 9/16 in |
Length | 2-1/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Length | 2 3/16 in |
Outer Dimensions (inches) | 16.4x11.1x5.8 |
Inner Dimensions (inches) | 5x4.5x3 |
Size | 3/4 Inch |
Thread length | 15.875mm |
Nominal thread size inch/gas pipe thread | 3/4 inch |
Suitable for cable diameter | 3.2-9.5mm |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 9/16 in, Insulated Yes, Standards CSA 52391, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK10 (ITCSN-1500-12"-BLACK-10 PCS)
- LUTRON Lighting Dimmer, Plug-In, 120V, White (PD-3PCL-WH)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- Abb Strain Relief Connector