Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1/2in., Silver
Mfr # 2921SST
Zoro # G1266246
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Stainless Steel
- Cord Dia. Range 0.36 in to 0.56 in
- Color Silver
Product Information
- Brand Abb
- MFR # 2921SST
- Zoro # G1266246
- UPC # 54150222596740
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.36 in to 0.56 in |
Length - Box to End of Connector | 1 5/16 in |
Conduit Size | 1/2" |
Length | 1-15/16" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 1 15/16 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Size | 1/2 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.36 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/16 in, Insulated No, Standards CSA, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- Abb Strain Relief Connector