Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1/2in., 90 deg, Blk
Mfr # 4960NM
Zoro # G0627663
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.13 in to 0.38 in
- Material Nylon
- Color Black
Product Information
- Brand Abb
- MFR # 4960NM
- Zoro # G0627663
- UPC # 786210797496
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.13 in to 0.38 in |
Length - Box to End of Connector | 1 1/4 in |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Length | 1-27/32" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Nominal thread size inch/gas pipe thread | 1/2 inch |
Size | 1/2 Inch |
Suitable for cable diameter | 3.2-9.5mm |
Inner Dimensions (inches) | 6x5x4 |
Thread length | 15.875mm |
Outer Dimensions (inches) | 8.7x6.6x5.9 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated Yes, Standards CSA 52391, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 45 deg., 2-Hole (FS-5143-45 E/G)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- Abb Strain Relief Connector