Shop All Conduit Fittings
Abb
Liquid Tight Connector, 1 in., Silver
Mfr # 2541-3
Zoro # G0458507
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Size 1"
- Color Silver
- Overall Length 1 3/4 in
- Strain Relief Type No External Strain Relief
Product Information
- Brand Abb
- MFR # 2541-3
- Zoro # G0458507
- UPC # 78621058286
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 3/4 in |
Length | 1-23/32" |
Length - External Strain Relief | No External Strain Relief |
Length - Box to End of Connector | 1 3/4 in |
Cord Dia. Range | 0.30 in to 0.31 in |
Hub Size | 1 in MNPT |
Trade Size | 1 in |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.30 in to 0.31 in, Box Connection 1 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 3, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated No, Standards CSA 52391, RoHS Compliance, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- ALLEN TEL Electrical Box, 6-Port Cat 5E Patch Box (AT55B-6P)
- POWER FIRST Cable Splice, F Type (5LR24)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- ABB Trc34-1 Rigid Conduit Coupling 3/4 (64007)
- ABB 12NM LIQ Tig Connector (LN20DA-CTN)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- ABB 0 DEGREE BULLET 3/4IN CONDUIT FITTING, 10PK (LT975P)
- ABB Star Teck Cable 1.350-1.625 Aluminum 1-1/4In Conduit Fitting (ST2125-470)
- ABB 90Deg Elbow Connector 1/2In Conduit Fitting 25PK (5252ALGR)
- RACO Set Screw Connector, 3/4" Conduit, Zinc (2603)
- Abb Conduit Fittings