Shop All Push Button Switches
This Product is Discontinued
Abb
Illuminated Push Button, 22 mm, 1NO/1NC, Blue (Discontinued)
Mfr # P9M-ET4LI112ADI
Zoro # G6374925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Contact Rating 10A @ 600V AC, 2.5A @ 300V DC
- Size 22 mm
- Lamp Voltage 24V AC/DC
- NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X
- Action Maintained/Maintained
Product Information
- Brand Abb
- MFR # P9M-ET4LI112ADI
- Zoro # G6374925
- Country of Origin Poland
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Blue, Contact Rating 10A @ 600V AC, 2.5A @ 300V DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CSA, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.