Shop All IEC Magnetic Contactors
This Product is Discontinued
Abb
IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (Discontinued)
Mfr # AF30-30-00-13
Zoro # G3038357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Non-Reversing
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 54 A
- Number of Poles 3
- Coil Volts 208 V AC
Product Information
- Brand Abb
- MFR # AF30-30-00-13
- Zoro # G3038357
- UPC # 094714289561
- Country of Origin Spain
- Category IEC Magnetic Contactors
Dimensions
Height | 2.16 in |
Width | 2.16 in |
Depth | 3.37 in |
Details
Item | IEC Magnetic Contactor |
Action | Non-Reversing |
Full Load Amps-Inductive | 32 A |
Full Load Amps-Resistive | 54 A |
Number of Poles | 3 |
Coil Volts | 208 V AC |
HP @ 1 Phase - 230V | 5 |
Reversing | No |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 20 hp |
HP @ 3 Phase - 575V | 25 hp |
Aux. Contact Configuration | 1NO |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Standards | CE, CSA, UL |
Auxiliary Contact Form | 1NO |
Phase | 1/3 |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3, Phase 1/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.