Shop All Cable Connectors
Abb
HitLock Cable Cnnector, 3/4In, 1Open, PK100
Mfr # NC502SC
Zoro # G3337503
original price:
$155.00
26% off
new price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material - Cable Connector Thermoplastic
- Box Connection 3/4 in NPT
- Cable Clamping Method Snap-In Style
- Insulated Yes
Product Information
- Brand Abb
- MFR # NC502SC
- Zoro # G3337503
- UPC # 785991124606
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 3/4" |
UL/CSA NM/NMC Cable Size | 14/3, 12/3, 10/3, 8/3, 6/3 |
Overall Length | 1 5/16 in |
Trade Size | 3/4 in |
Overall Height | 9/16 in |
Details
Item - Building Cable Connector | Nonmetallic Sheath Cable Connector |
Style - Connector | Straight |
Material - Cable Connector | Thermoplastic |
Box Connection | 3/4 in NPT |
Cable Clamping Method | Snap-In Style |
Insulated | Yes |
Use With - Nonmetallic Building Cable | (1) 10/2, (1) 12/2, Oval Cable: (1) 14/2 |
Standards | UL Listed |
Item | Plastic Connector, Snap-In |
Material | Thermoplastic |
Color | Yellow |
Connector Style | Straight |
For Use With | 10/2, 12/2, Oval Cable: 14/2 |
Description
Plastic Connector, Snap-In, Box Connection 3/4 in NPT, For Use With 10/2, 12/2, Oval Cable: 14/2, Insulated Yes, Thermoplastic, Standards UL Listed, Cable Clamping Method (4) Plastic Pawls, Color Yellow, Connector Style Straight, Overall Height 9/16 in, Overall Length 1 5/16 in, Trade Size 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- IFM Wireable valve connector (E12224)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- IFM Wireable M12 connector (E12673)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- Abb Cable Connectors