Shop All Level Switches
This Product is Discontinued
Abb
Float Switch, Normally Open, 120/240VAC (Discontinued)
Mfr # 2900B8S1C1-20
Zoro # G3472332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Type 1 Pole, Close on Rise
- Voltage 120/240VAC
- Float Material ABS
- Float Switch Contact Form Normally Open
- Min. Water Level Adjustment 4
Product Information
- Brand Abb
- MFR # 2900B8S1C1-20
- Zoro # G3472332
- UPC # 642078087462
- Country of Origin United States
- Category Level Switches
Dimensions
Height | 8.25" |
Width | 2.81" |
Tether Length Min.-Max. | 8-23/64" |
Float Dia. (In.) | 2-13/16 |
Length | 4.25 |
Float Switch Cord Length | 20 ft. |
Float Length | 4 3/4 in |
Float Dia. | 2 13/16 in |
Minimum Tether Length | 4 in |
Cord Length | 20 ft |
Maximum Tether Length | 6 in |
Description
Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.