Shop All Electrical Boxes
Abb
Electrical Box, Junction Box, PVC
Mfr # E987NR
Zoro # G107905458
original price:
$33.71
14% off
new price: $28.99
/ea
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 4 in
- Width 4 in
- Depth 4 in
Product Information
- Brand Abb
- MFR # E987NR
- Zoro # G107905458
- UPC # 34481066835
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Color | Gray |
Description
4 x 4 x 4, PVC Molded Junction Box, Features Foam In Place Gasket Lid, Attached With Stainless Steel Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 25ft (RVA1556)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (48560701)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNKGV)
- LEVITON Wall Swtch, 3-Way, Side, 120/277V, 20A, Ivory (CS320-2I)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- ABB Electrical Box, 22.5 cu in, Outlet Box, 1 Gang, Polycarbonate (FN23)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, Non-Metallic, Square (A5215DR-CAR)
- RADIONIC HI-TECH Hardwire Box, 7 in. L, 120V (ZX-HWBX)
- Abb Electrical Boxes