Shop All Electrical Box Covers
Abb
Electrical Box Cover, Square, Steel, Blank
Mfr # Phased Out
Zoro # G210038791
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Blank
- Length 101.6 mm
- Width 101.6 mm
- Material Steel
Product Information
- Brand Abb
- MFR # Phased Out
- Zoro # G210038791
- UPC # 785991144758
- Country of Origin Australia
- Category Electrical Box Covers
Dimensions
Length | 101.6 mm |
Width | 101.6 mm |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Blank |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- TECHFLEX Silicone Fiberglass Grade A 1-1/4" BLK (SFA1.25BK)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Raised (702R)
- Abb Electrical Box Covers