Shop All Electrical Boxes
Abb
Electrical Box, 34 cu in, Old Work Outlet Box, 2 Gang, PVC, Rectangular
Mfr # BH234R
Zoro # G807905505
product price: $10.15
/ea
Sold in multiples of 18 for $182.70
$182.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 cu in
- Box Type Old Work Outlet Box
- Number of Gangs 2
- Material PVC
- Length 4.30 in
Product Information
- Brand Abb
- MFR # BH234R
- Zoro # G807905505
- UPC # 34481174615
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.30 in |
Width | 4.36 in |
Depth | 3.59 in |
Details
Item | Electrical Box |
Capacity | 34 cu in |
Box Type | Old Work Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Rectangular |
Color | Blue |
Description
2 Gang, Old Work Super Blue Box, 34 CUIN Capacity, 8 Cable Clamps 2 Mounting Tabs, Rigid Thermoset Box, Resists Flexing Holds Shape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Displacement Connector, 26-16 AWG, PK1000 (DC-1000-S)
- WIEGMANN Drip Shield, Shield Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (UBIP230)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- Abb Electrical Boxes