Shop All Electrical Boxes
Abb
Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC
Mfr # B225R-UPC
Zoro # G807905499
product price: $7.45
/ea
Sold in multiples of 30 for $223.50
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Length 3-15/16 in
Product Information
- Brand Abb
- MFR # B225R-UPC
- Zoro # G807905499
- UPC # 34481100904
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3-15/16 in |
Width | 3-1/8 in |
Depth | 2-3/4 in |
Details
Item | Electrical Box |
Capacity | 25 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Color | Blue |
Standard | UL E11461 |
Type | Outlet Boxes |
Description
2 Gang, Old Work Switch Outlet Box, 25 CUIN, 3516 x 318 x 234 Deep Blue PVC, Plaster Ears, 6 Integral Clamps, With 2 Zip Mount Retainers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (DTNF364)
- APC 2000Va Smart Ups (SMX2000LV)
- ABB Electrical Box, 22.5 cu in, Outlet Box, 1 Gang, Polycarbonate (FN23)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (BH122A-UPC)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- Abb Electrical Boxes