Shop All Electrical Boxes
Abb
Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC
Mfr # B122A-UPC
Zoro # G907905641
product price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 3-3/4 in
Product Information
- Brand Abb
- MFR # B122A-UPC
- Zoro # G907905641
- UPC # 34481111580
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3-3/4 in |
Width | 2-1/4 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 22 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Type | Outlet Boxes |
Standard | UL E11461 |
Description
Blue, Single Gang, 225 CUIN, New Work, PVC Switch Outlet Box, With Captive Nails, 334 x 214 x 312, 4 Knockouts, 2 Each End, Leveling Guides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JLLN010)
- CITEL DIN Rail Pv Dc Protector, 1000Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-1000)
- ABB Electrical Box, 8 cu in, Switch Box, 1 Gang, PVC (B108BUPC)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 1 Gang, Aluminum, Round (S1PT4X4AL)
- Abb Electrical Boxes