Shop All Electrical Boxes
This Product is Discontinued
Abb
Electrical Box, 20 cu. in., Ceiling, Polycarbonate (Discontinued)
Mfr # B520A-UPC
Zoro # G2203303
This Product is Discontinued
Key Features
- Capacity 20 cu. in.
- Box Type Ceiling
- Material Polycarbonate
- Depth 2-1/4"
- Color Blue
Product Information
- Brand Abb
- MFR # B520A-UPC
- Zoro # G2203303
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Depth | 2-1/4" |
Details
Item | Electrical Box |
Capacity | 20 cu. in. |
Box Type | Ceiling |
Material | Polycarbonate |
Color | Blue |
Standards | UL e11461 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.