Shop All Electrical Boxes
Abb
Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC
Mfr # E982EFN-CTN
Zoro # G107905441
product price: $13.15
/ea
Sold in multiples of 3 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSC Box
- Number of Gangs 1
- Material PVC
- Length 4.54 in
Product Information
- Brand Abb
- MFR # E982EFN-CTN
- Zoro # G107905441
- UPC # 34481049074
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.54 in |
Width | 2.80 in |
Depth | 2.42 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | FSC Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Description
34, PVC Field Service Split Box, Single Gang, For Multiple Dead End Circuit Terminations Or Where Additional Support Is Required In Stub Up Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJ)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- ABB Electrical Box, Outlet Box, 1 Gang, PVC (265736)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- WIREMOLD Box Outlet 1Gngxdeed Nmw (NMW35)
- Abb Electrical Boxes