Shop All Electrical Boxes
Abb
Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC
Mfr # B114R-UPC
Zoro # G707905353
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 4-1/8 in
Product Information
- Brand Abb
- MFR # B114R-UPC
- Zoro # G707905353
- UPC # 34481100157
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/8 in |
Width | 2-1/4 in |
Depth | 2-3/4 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Type | Outlet Boxes |
Standard | UL E11461 |
Description
Single Gang, Old Work Box, 418 x 214 x 234 Deep, Blue PVC, 4 Integral Clamps, 2 Each End, 2 Plaster Zip Mount Retainers, 14 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- OMRON Power Supply, 100V AC, 24V DC, 10A (S8VS-24024)
- SIEMENS Surge Protection Device, 3 Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground (TPS3C12100X02)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ABB Electrical Box, Outlet Box, 1 Gang, PVC (265736)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- Abb Electrical Boxes