Shop All Electrical Boxes
Abb
Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC
Mfr # B114R-UPC
Zoro # G207905464
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 4-1/8 in
Product Information
- Brand Abb
- MFR # B114R-UPC
- Zoro # G207905464
- UPC # 34481100157
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/8 in |
Width | 2-1/4 in |
Depth | 2-3/4 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Type | Outlet Boxes |
Standard | UL E11461 |
Description
Single Gang, Old Work Box, 418 x 214 x 234 Deep, Blue PVC, 4 Integral Clamps, 2 Each End, 2 Plaster Zip Mount Retainers, 14 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- NOBLES/TENNANT CHARGER CORD - 6GA 36in CORD WITH 50G PLUG (222217)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, Non-Metallic, Square (A5215DR-CAR)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E982EFNCTN)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- Abb Electrical Boxes