Shop All Definite Purpose Contactors
Abb
DP Contr, 40A, 3P, CoIL120V
Mfr # DP40C3P-1
Zoro # G300720117
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive (600 V AC) 50 A
- Coil Volts 120 V AC
- Height 92 mm
- Width 60.3 mm
Product Information
- Brand Abb
- MFR # DP40C3P-1
- Zoro # G300720117
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 92 mm |
Width | 60.3 mm |
Depth | 73.8 mm |
Details
Item | DP ConTR,40A,3P,CoIL120V |
Full Load Amps-Inductive | 40 A |
Full Load Amps-Resistive | (600 V AC) 50 A |
Coil Volts | 120 V AC |
Weight | 0.45 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,40A,3P,CoIL120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- DWYER INSTRUMENTS Current Switch, Solid Core Curr S (SCS-111100-R)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41094)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ6)
- Abb Contactors & Contacts