Abb

Crimping Tool Die


product price: $267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Use With Tool Type - Crimper Hand
  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Crimping Die Series TNB Series 15500
  • For Use With - Crimping Tool Mfr. No. TBM14M, TBM15
  • Capacity Aluminum Lug - Crimper 1/0 AWG
See all product information

Product Information

Dimensions

Number of Crimping Sizes 2

Description

Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 2, Connector Color Code Orange, Tan, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI, Application Cable Compression Lugs and Connectors, Crimping Capacity 1/0 AWG Aluminum, 3/0 AWG Copper, Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.