Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13461
Zoro # G2146182
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM8S
- Capacity Aluminum Lug - Crimper 10 to 6 AWG
Product Information
- Brand Abb
- MFR # 13461
- Zoro # G2146182
- UPC # 78621013461
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 4 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 4, Connector Color Code Blue, Brown, Gray, Red, Number of Pieces 1, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM8S, Compatible with Series TBM8, Application Cable Compression Lugs and Connectors, Crimping Capacity 10 to 6 AWG Aluminum, 8 to 2 AWG Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449UT)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- ABB Crimping Tool Die (15534SS)
- ABB Crimping Tool Die (13454)
- ABB Crimping Tool Die (13463)
- ABB Crimping Tool Die (13475)
- ABB Crimping Tool Die (13457)
- ABB Crimping Tool Die (15514SS)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- Abb Crimping Tools