Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body, Iron, LL, 1-1/2 In.
Mfr # LL57
Zoro # G3447324
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Product Information
- Brand Abb
- MFR # LL57
- Zoro # G3447324
- UPC # 786210933467
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Compatible Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Inner Dimensions (inches) | 9.5x6.5x4.5 |
Outer Dimensions (inches) | 22.3x6.6x8.5 |
For nominal tube diameter | 38.1 mm |
Description
Conduit Outlet Body, Weight 3.57 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26.4 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 125mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-125-R)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3777)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC240)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V02)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- ABB Outlt Box Pvc 1G 18Cu In (E979EFN-CTN)
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- Abb Conduit Bodies & Covers