Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body, Iron, 2 In.
Mfr # T67
Zoro # G3475227
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Product Information
- Brand Abb
- MFR # T67
- Zoro # G3475227
- UPC # 786210934440
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Outer Dimensions (inches) | 23.3x7x10.25 |
Inner Dimensions (inches) | 12.8x4.8x3.8 |
For nominal tube diameter | 50.8 mm |
Description
Conduit Outlet Body, Weight 6 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 50 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Number of Hubs 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks (9080LB31)
- ABB CONDUIT BODY 1 in. TYPE LR (E985F-CAR)
- ABB Cover Pvc Blank (5133362B)
- ABB Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- ABB Conduit Body Cover, 1-1/4 in. (470F)
- ABB Conduit Body Cover, 3/4 in. (270F)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- Abb Conduit Bodies & Covers