Shop All Conduit Bodies & Covers
Abb
Conduit Outlet Body, Iron, 1-1/2 In.
Mfr # LB57
Zoro # G0367053
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Product Information
- Brand Abb
- MFR # LB57
- Zoro # G0367053
- UPC # 786210933382
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Inner Dimensions (inches) | 9.75x6.75x4.75 |
Outer Dimensions (inches) | 22.1x6.8x8.5 |
For nominal tube diameter | 38.1 mm |
Description
Conduit Outlet Body, Weight 3.59 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570F, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26.4 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Zinc Plated with Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- ZORO SELECT Locking Connector Black Nylon 2 Poles (3762)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- ABB CONDUIT BODY 1 in. TYPE LR (E985F-CAR)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- ABB Cover Pvc Blank (5133362B)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- ABB 3/4IN 100FT PVC CONDUIT (LTC075)
- ABB Conduit Body Cover, 3/4 in. (270F)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- Abb Conduit Bodies & Covers