Shop All Conduit Fittings
Abb
Conduit Fitting, Straight, Insul, 3/8 In
Mfr # 3110-TB
Zoro # G1503862
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Size 3/8"
- Color Silver
- Overall Length 1 1/8 in
- Finish Electro Zinc Plated
Product Information
- Brand Abb
- MFR # 3110-TB
- Zoro # G1503862
- UPC # 54143631407880
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 1/8 in |
Knockout Size | 1/2" |
Trade Size - Metallic Building Cable Connector | 3/8 in |
Trade Size | 3/8 in |
Thread Size | 1/2" |
Overall Height | 1 1/4 in |
Overall Width | 7/8 in |
Compatible Knockout Trade Size | 1/2 in |
Description
Straight Connector - Saddle Style, Box Connection 1/2 in MNPT, Trade Size 3/8 in, Steel, Insulated Yes, Silver, For Use With AC, Flexible Conduit, MC, UL Listed File No. E 23018/CSA File No. 2884 / RoHS Compliance, Connector Style Straight, Connection Orientation Straight, Saddle, Compatible Knockout Trade Size 1/2 in, Connection Type Threaded, For Maximum Cable OD 0.66 in, For Minimum Cable OD 0.47 in, Overall Height 1 1/4 in, Overall Length 1 1/8 in, Overall Width 7/8 in, Thread Size 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (6GNW6)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT9150P)
- ABB Carlon 1 In. Male Threaded & Socket Terminal Adapter (E943FRCTN)
- ABB 1942, 1/2 INCH INSUL CHASE NIPPLE, PK 25 (1942)
- ABB Carlon Conduit Elbow, 90 Deg Angle, Pvc, Gray (UA9DJB-UPC)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- ABB Non Metallic Bushing, 1/2 In, PK50 (TRIB50)
- LAWNITATOR adalet .75in. EMT 90 degrees Compression Connector (LA730690)
- Abb Conduit Fittings